5HP 3450RPM 3PH 60HZ 184T 3630M TEFC F1

Item #: 0122465

Cat #: EM3613T

UPC: 781568138984

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 3450RPM 3PH 60HZ 184T 3630M TEFC F1

Overview

5HP 3450RPM 3PH 60HZ 184T 3630M TEFC F1
Also known as: 781568138984, EM3613T, BLMEM3613T

Specifications

Phase: 3
Horsepower: 5
Volts AC: 230, 460
Mounting: Rigid
Material: Steel
Family / Style: 3630M
Size: 184T
RPM: 3450
Amps Range: 5.800 - 11.600
Phase: 3
Volts AC: 230, 460
Material: Steel
Size: 184T
Amps Range: 5.800 - 11.600
Horsepower: 5
Mounting: Rigid
Family / Style: 3630M
RPM: 3450