BLN B26SH-120GLV Deep Strut 1 5/8-IN.

Item #: 0122449

Cat #: B26SH-120GLV

UPC: 781011229306

Company wide:
0 in stock
Documents & Guides
BLN B26SH-120GLV Deep Strut 1 5/8-IN.B-LINE B26SH-120GLV Deep Strut

Overview

BLN B26SH-120GLV Deep Strut 1 5/8-IN.B-LINE B26SH-120GLV Deep Strut
Also known as: 781011229306, B26SH-120GLV, BLIB26SH120GLV

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in