LED Flood Light, 15000 Lumen, 135 Watt, 100-277V, 5000K

Item #: 0122428

Cat #: FLW476NC4NG

UPC: 056020936782

Call for price
Company wide:
0 in stock
Documents & Guides
DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 7X6 Optical Pattern, Clear Tempered Glass Lens

Overview

DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 7X6 Optical Pattern, Clear Tempered Glass Lens
Also known as: 056020936782, FLW476NC4NG, DILFLU77B2BNTNNGN

Specifications

Color: Clear, Gray
Color Temperature: 5000 (Bright White)
Lumens: 15000
Mounting: Trunnion
Wattage: 135
Light Technology: LED
Color: Clear, Gray
Lumens: 15000
Wattage: 135
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED