Inverter, 375W 120/277V, Surface Mount, for LED Specifically

Item #: 0122425

Cat #: IIS-375-LED

UPC:

Company wide:
0 in stock
Documents & Guides
Inverter, 375 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, Tailored for LED

Overview

Inverter, 375 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, Tailored for LED
Also known as: IIS-375-LED, IOTIIS375LED

Specifications

Wattage: 375
Volts AC: 120, 277
Light Technology: LED
Wattage: 375
Light Technology: LED
Volts AC: 120, 277