Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0122387

Cat #: IOP-2PSP32-N-35M

UPC: 781087134740

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.88

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.88
Also known as: 781087134740, IOP-2PSP32-N-35M, ADVIOP2PSP32N35M

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Shape: T8 (Tubular)
Family / Style: Optanium
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Shape: T8 (Tubular)
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Family / Style: Optanium
Volts AC Range: 120 - 277