Electronic Ballast, 2-Lamp 120-277V Program Start

Item #: 0122386

Cat #: IOP-2PSP32-N-35I

UPC: 781087134733

$ 62.64 EA
Company wide:
28 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32W) lamps.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32W) lamps.

Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.

Also known as: 781087134733, IOP-2PSP32-N-35I, ADVIOP2PSP32N35I

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Family / Style: Optanium
Wattage: 32
Volts AC: 120, 277, 240
Family / Style: Optanium
Type: Programmed Start, Electronic
Shape: T8 (Tubular)