Rectangular Pull Box, Tier 15 Medium Duty

Item #: 0122340

Cat #: 13241715

UPC: 800246173632

$ 798.40 EA
Company wide:
7 in stock
Documents & Guides
Medium Duty Box & Lid, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Penta Head Bolts, Tier 15

Overview

Medium Duty Box & Lid, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Penta Head Bolts, Tier 15

Medium Duty Box & Lid, Material: Polymer Concrete. W x L x D: 13" x 24" x 18", Lid Marked: "Electric", Flared Side. Includes: Penta Head Bolts, Tier 15

Also known as: 800246173632, 13241715, OLD13241715, Donkey watering hole

Specifications

Material: Polymer Concrete
Depth: 18 in
Width: 13 in
Material: Polymer Concrete
Width: 13 in
Depth: 18 in