Lithium Ion Grease Gun, 20V Max

Item #: 0122313

Cat #: DCGG571M1

UPC: 885911330367

Company wide:
0 in stock
Documents & Guides
Lithium Ion Grease Gun, 20V Max, Includes: DCB204-20V Max XR Premium Li-Ion Battery (4.0 Ah), Fast Charger, Shoulder Strap, Kit Box

Overview

Lithium Ion Grease Gun, 20V Max, Includes: DCB204-20V Max XR Premium Li-Ion Battery (4.0 Ah), Fast Charger, Shoulder Strap, Kit Box

The 20 V MAX* grease gun powers through clogged grease fittings with a motor that delivers 10,000 max PSI. This tool is ideal for high-flow applications, with the pump pushing up to 5 OZ per minute. Control grease flow with the variable speed trigger and reach hard to access grease fittings with the 42 IN flexible hose.

Also known as: 885911330367, DCGG571M1, DEWDCGG571M1

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion