Grounding Bushing, BlackJack Series, 3/4", 14 - 4 AWG, Aluminum

Item #: 0122295

Cat #: BGA075-14-4

UPC: 786210162911

$ 68.04 EA
Company wide:
17 in stock
Documents & Guides
Grounding Bushing, BlackJack Series, 3/4 Inch, 14 - 4 AWG, Aluminum, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, BlackJack Series, 3/4 Inch, 14 - 4 AWG, Aluminum, For Use With Rigid/IMC Conduit

Blackjack grounding bushing for use with Threaded or Threadless Rigid/IMC Conduit

Also known as: 786210162911, BGA075-14-4, THBBGA075144

Specifications

Diameter: 3/4 in
Material: Aluminum
Allowable Gauge Range: 14 - 4
Insulation: Insulated
Diameter: 3/4 in
Allowable Gauge Range: 14 - 4
Material: Aluminum
Insulation: Insulated