MASTERColor CDM-R Elite 35W/930 Med PAR

Item #: 0122262

Cat #: MC CDM-R Elite 35W/930 E26 PAR30L 10D

UPC: 046677426453

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide, MasterColor CDM-R Elite, Protected Ceramic Reflector Lamp, 35W, Bulb: PAR30L, Base: Medium Screw (E26), Design Mean Lumens: 2300, CRI: 90, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: M130/O. *Philips Part # 426452

Overview

Metal Halide, MasterColor CDM-R Elite, Protected Ceramic Reflector Lamp, 35W, Bulb: PAR30L, Base: Medium Screw (E26), Design Mean Lumens: 2300, CRI: 90, Color Temp: 3000K, Beam Angle: 10°, ANSI Code: M130/O. *Philips Part # 426452

The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.MasterColor CDM Elite PAR30L lamps deliver similar performance as the MasterColor Elite family lamps in the familiar PAR30L shape.

Also known as: 046677426453, MC CDM-R Elite 35W/930 E26 PAR30L 10D, PHICDMR35PAR30LSP

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
ANSI Code: M130/O
Lumens: 2300
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 10°
Wattage: 35
Base: Medium Screw (E26)
ANSI Code: M130/O
Color Rendering Index (CRI): 90
Light Technology: HID
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 2300
Shape: PAR38 (Sealed Beam)
Angle: 10°