Wallpack, LED, 120-277V

Item #: 0122180

Cat #: TWR1 LED 2 50K MVO

UPC: 820476368738

Company wide:
0 in stock
Documents & Guides
Small Glass Refractor Wall Pack, Led, 2 Light Engines, 50k Color Temperature, 120-277v, Photocell, Buttontype

Overview

Small Glass Refractor Wall Pack, Led, 2 Light Engines, 50k Color Temperature, 120-277v, Photocell, Buttontype
Also known as: 820476368738, TWR1 LED 2 50K MVO, LITTWR1LED250KMVOL

Specifications

Type: Wallpack, Photocell
Wattage: 39
Color: Bronze
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack, Photocell
Color: Bronze
Light Technology: LED
Wattage: 39
Material: Aluminum
Volts AC Range: 120 - 277