2-fiber OS2, SC-APC duplex to SC-APC duplex patch cord, 3mm jacket, riser (OFNR) rated, Std. IL.
Item #: 0122161
Cat #: DI12V1577
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIO DI-12V-1577 2000K 1.4W/FT
FLUID VIEW 12V LED TAPE LIGHT 16.4FT 115 LUM/FT
Overview
DIO DI-12V-1577 2000K 1.4W/FT
FLUID VIEW 12V LED TAPE LIGHT 16.4FT 115 LUM/FT
Also known as: DI12V1577, DIODI12V1577
Specifications
No Specifications Available