
Call for price
Company wide:
0
in stock
Documents & Guides
Single Light Antique Bronze Pendant, Optional Stem Mount 6" (V0089-79) or 12" (V0090-79), 100W Max - Light Bulb Not Included
Overview
Single Light Antique Bronze Pendant, Optional Stem Mount 6" (V0089-79) or 12" (V0090-79), 100W Max - Light Bulb Not Included
Also known as: 748066921418, V2141-79, VINV214179
Specifications
| Color: | Antique Bronze |
| Wattage: | 100 |
| Type: | Mini Pendant |
| Color: | Antique Bronze |
| Type: | Mini Pendant |
| Wattage: | 100 |