2Hp, 3Hp PowerXL DG-1, VFD, N1

Item #: 0122072

Cat #: DG1-327D8FB-C21C

UPC: 786685886039

$ 1667.56 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 3 Hp. Heavy Duty: 2 Hp. Normal Duty: 11 Amp. Heavy Duty: 7.8 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 15A

Overview

3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 3 Hp. Heavy Duty: 2 Hp. Normal Duty: 11 Amp. Heavy Duty: 7.8 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 15A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-327D8FB-C21C PowerXL DG1 AF Drive, 208-240V input 1.5 kW 2 Hp CT 3-phase 50/60 Hz 7.8A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke

Also known as: 786685886039, DG1-327D8FB-C21C, CUTDG1327D8FBC21C

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 3, 2
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
Horsepower: 3, 2
Volts AC: 240, 208
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL