PLATT logo

12/3 THHN SOL Copper, Red/White-Red Stripe/Green, 600' CoilPak

Item #: 0122042
Cat #: 58537101
UPC: 032886916052
$1.04 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12/3 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red Stripe/Green, 600 Ft. CoilPak

Overview

SIMpull 12/3 THHN Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red Stripe/Green, 600 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886916052, 58537101, SWC58537101

Specifications

Color: Red, Green, White/Red
Conductors: 3
Gauge: 12
Length: 600 ft
Color: Red, Green, White/Red
Gauge: 12
Conductors: 3
Length: 600 ft

Customer Reviews

No reviews for this product
(0)