$ 19.97 EA
Company wide:
174
in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-3/8"
Overview
Hole Saw, Impact Ready, Diameter: 1-3/8"
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.
Also known as: 045242321148, 49-56-9830, MIL49569830
Features & Benefits
- 1/4 in. quick change hex shank for use with impact drivers
- Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
- Stop shoulder design prevents over-drilling and damaging components
- Ejection spring automatically removes slugs
Specifications
| Type: | Impact Rated, Hole Saw |
| Diameter: | 1 3/8 in |
| Type: | Impact Rated, Hole Saw |
| Diameter: | 1 3/8 in |