1-1/4" Thin Wall Hole Saw

Item #: 0121988

Cat #: 49-56-9825

UPC: 045242321131

$ 18.97 EA
Company wide:
0 in stock
Documents & Guides
Hole Saw, Impact Ready, Diameter: 1-1/4"

Overview

Hole Saw, Impact Ready, Diameter: 1-1/4"

Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVE™ impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.

Also known as: 045242321131, 49-56-9825, MIL49569825

Features & Benefits

  • 1/4 in. quick change hex shank for use with impact drivers
  • Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
  • Stop shoulder design prevents over-drilling and damaging components
  • Ejection spring automatically removes slugs

Specifications

Type: Impact Rated, Hole Saw
Diameter: 1 1/4 in
Type: Impact Rated, Hole Saw
Diameter: 1 1/4 in