45 kW Generator Maintenance Kit, 2.4l Engine

Item #: 0121963

Cat #: 6172CH

UPC: 786685763378

Company wide:
0 in stock
Documents & Guides
45 kW Generator Maintenance Kit, 2.4l Engine.

Overview

45 kW Generator Maintenance Kit, 2.4l Engine.
Also known as: 786685763378, 6172CH, CUT6172CH

Specifications

Wattage: 45 kW
Wattage: 45 kW