12/2 THHN/THWN-2 STR Copper, Red/White-Red Stripe, 1000' CoilPak

Item #: 0121925

Cat #: 58609601

UPC: 032886920875

$ 1.08 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red Stripe, 1000 Ft. CoilPak

Overview

SIMpull 12/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red/White-Red Stripe, 1000 Ft. CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.

Also known as: 032886920875, 58609601, SWC58609601

Specifications

Color: Red/White
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Type: Wire Pack
Family / Style: CoilPAK
Color: Red/White
Length: 1000 ft
Material: Copper
Family / Style: CoilPAK
Conductors: 2
Gauge: 12 AWG
Type: Wire Pack