PLATT logo

12/2 THHN STR Copper, Black/White-Black Stripe, 1000' CoilPak

Item #: 0121918
Cat #: 58609501
UPC: 032886921025
$0.68 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 12/2 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White-Black Stripe, 1000 Ft. CoilPak

Overview

SIMpull 12/2 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White-Black Stripe, 1000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886921025, 58609501, SWC58609501

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Color: Black/White
Conductors: 2
Gauge: 12
Length: 1000 ft
Color: Black/White

Customer Reviews

No reviews for this product
(0)