1/2" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 0121913

Cat #: 12P45WB

UPC: 980060074213

$ 5.18 EA
Company wide:
68 in stock
Documents & Guides
1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060074213, 12P45WB, 12P45WBE

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 1/2 in
Material: PVC
Color: Gray
Angle: 45°