1
more

Wire Joint, Nylon Insulated, (4) 18 to (2) 12 AWG, 600V
Item #: 0121885
Cat #: RC6
UPC: 786210819679
$ 0.73 EA
Company wide:
0
in stock
Documents & Guides
Wire Joint, High Temperature, Nylon Insulated, (4) 18 to (2) 12 AWG, 600 Volt, Rated at 150° C, Package of 500 Each
Overview
Wire Joint, High Temperature, Nylon Insulated, (4) 18 to (2) 12 AWG, 600 Volt, Rated at 150° C, Package of 500 Each
Provides terminating point for a group of wires running in one direction.
Also known as: 786210819679, RC6, THBRC6
Specifications
| Color: | White |
| Allowable Gauge Range: | 18 - 12 |
| Color: | White |
| Allowable Gauge Range: | 18 - 12 |