1/2", 10 lbs. Cable Tie Mount, Magnetic, Black

Item #: 0121853

Cat #: RM110BK

UPC: 625912811010

$ 48.29 EA
Company wide:
12 in stock
Documents & Guides
1/2" Mounting Base, Magnetic. Capacity: 10 lbs., Mount: Magnetic, Color: Black, Package Quantity: 10

Overview

1/2" Mounting Base, Magnetic. Capacity: 10 lbs., Mount: Magnetic, Color: Black, Package Quantity: 10
Also known as: 625912811010, RM110BK, RAKRM110BK

Specifications

Weight Capacity: 10 lbs
Color: Black
Mounting: Magnet
Weight Capacity: 10 lbs
Mounting: Magnet
Color: Black