40W C11 Incandescent Lamp, White

Item #: 0121842

Cat #: S3404

UPC: 045923034046

Company wide:
0 in stock
Documents & Guides
40 Watt C11 Incandescent; Spun White; 4000 Average rated hours; 316 Lumens; Candelabra Base; 120 Volt

Overview

40 Watt C11 Incandescent; Spun White; 4000 Average rated hours; 316 Lumens; Candelabra Base; 120 Volt
Also known as: 045923034046, S3404, SATS3404

Specifications

Volts AC: 120
Wattage: 40
Color: White
Shape: C11 (Candelabra)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 247
Volts AC: 120
Color: White
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 40
Shape: C11 (Candelabra)
Light Technology: Incandescent
Lumens: 247