Xitanium LED Driver - Outdoor - Dimmable

Item #: 0121823

Cat #: XI150C105V140CNF1M

UPC: 781087135723

$ 77.22 EA
Company wide:
3 in stock
Documents & Guides
Dimmable LED Driver, Input Voltage (AC): 120-277V; 50 to 60 Hz, Output Voltage: 40-140V, Output Power (Nom): 150W. 0-10V Dimming; Range 100-10%. 12NC 929000722913, Order product name: XITANIUM 150W 1.05A 140V 0-10V 120-277V.

Overview

Dimmable LED Driver, Input Voltage (AC): 120-277V; 50 to 60 Hz, Output Voltage: 40-140V, Output Power (Nom): 150W. 0-10V Dimming; Range 100-10%. 12NC 929000722913, Order product name: XITANIUM 150W 1.05A 140V 0-10V 120-277V.

Xitanium Outdoor LED Drivers are available in wattages from 40W to 150W for hardwire integration into outdoor luminaires for the most rugged applications. These drivers operate to specification under wide temperature and electrical ranges to ensure reliability. 1-10V dimming enables luminaires to be easily connected to a wide variety of sensors and control systems to facilitate dimming, thus maximizing energy savings.

Also known as: 781087135723, XI150C105V140CNF1M, ADVXI150C105V140CN

Specifications

Type: LED
Type: LED