ETN 2A11799G21 Magnum Air Circuit B

Item #: 0121815

Cat #: 2A11799G21

UPC: 786685707839

$ 8181.32 EA
Company wide:
0 in stock
Documents & Guides
EATON 2A11799G21 DIGI TRIP 520MLSIG

Overview

EATON 2A11799G21 DIGI TRIP 520MLSIG
Also known as: 786685707839, 2A11799G21, CUT2A11799G21

Specifications

Length: 8 in
Height: 3.500 in
Width: 5.500 in
Length: 8 in
Width: 5.500 in
Height: 3.500 in