MAD KBLB400 4" SMART LB ALUM

Item #: 0121757

Cat #: KBLB400

UPC: 784297022005

Company wide:
0 in stock
Documents & Guides
MAD KBLB400 4" SMART LB ALUM

Overview

MAD KBLB400 4" SMART LB ALUM

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 784297022005, KBLB400, MADKBLB400

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 4 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 4 in