SLIM 12W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE

Item #: 0121706

Cat #: SLIM12NW

UPC: 019813040417

Company wide:
0 in stock
Documents & Guides
Full cutoff, fully shielded LED wallpack Can be used as a downlight or uplight. Contractor friendly features for easy installation. 100,000-hour LED Life. 5-Year Warranty.

Overview

Full cutoff, fully shielded LED wallpack Can be used as a downlight or uplight. Contractor friendly features for easy installation. 100,000-hour LED Life. 5-Year Warranty.
Also known as: 019813040417, SLIM12NW, RABSLIM12NW

Specifications

Wattage: 12
Color: White
Light Technology: LED
Wattage: 12
Light Technology: LED
Color: White