7 Conductor Control Cable, 18/7

Item #: 0121705

Cat #: CM-HSBCC-1807-250

UPC:

Company wide:
0 in stock
Documents & Guides
250 ft. Control Cable. 18/7 Awg, 600V AC, PVC Jacket. Color: Black.

Overview

250 ft. Control Cable. 18/7 Awg, 600V AC, PVC Jacket. Color: Black.
Also known as: CM-HSBCC-1807-250, CBMCMHSBCC1807250

Specifications

Length: 250 ft
Gauge: 18 AWG
Color: Black
Volts AC: 600
Conductors: 7
Standards: California Proposition 65
Length: 250 ft
Color: Black
Conductors: 7
Gauge: 18 AWG
Volts AC: 600
Standards: California Proposition 65