ETN JGE4080AAG Series G, JG-frame M

Item #: 0121695

Cat #: JGE4080AAG

UPC: 782114888940

$ 5669.84 EA
Company wide:
0 in stock

Overview

ETN JGE4080AAG Series G JG-f
Also known as: 782114888940, JGE4080AAG, CUTJGE4080AAG

Specifications

Mounting: Panel
Amps: 80
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 80
Volts AC: 600