ETN 2A11891G12 Magnum LV Air Circui

Item #: 0121681

Cat #: 2A11891G12

UPC: 786685708003

$ 658.35 EA
Company wide:
0 in stock
Documents & Guides
EATON 2A11891G12 2000 AMP RATING PLUG FOR 520MC

Overview

EATON 2A11891G12 2000 AMP RATING PLUG FOR 520MC
Also known as: 786685708003, 2A11891G12, CUT2A11891G12

Specifications

Type: Rating Plug
Width: 1 in
Height: 1 in
Length: 3 in
Type: Rating Plug
Height: 1 in
Width: 1 in
Length: 3 in