Lay-In Lug, #14 Solid-#4 Stranded, 2.5 mm² Stranded-16 mm² Stranded

Item #: 0121669

Cat #: EL6CADB

UPC: 782856859536

$ 10.24 EA
Company wide:
169 in stock
Documents & Guides
Conductor size #14 Sol - #4 Str. Set screw hardware made of 304 stainless steel. Lay-in features allows for easy positioning.

Overview

Conductor size #14 Sol - #4 Str. Set screw hardware made of 304 stainless steel. Lay-in features allows for easy positioning.

The nVent ERICO PermaGround Lay-in Ground Lug is engineered with an open-face design allowing for easy and efficient installation.

Also known as: 782856859536, EL6CADB, CADEL6CADB

Features & Benefits

  • Typically used in solar bonding lug applications
  • Lay-in features allows for easy positioning and installation

Specifications

Material: Copper
Width: 0.390 in
Allowable Gauge Range: 10 - 4
Finish: Tinned
Height: 0.760 in
Material: Copper
Allowable Gauge Range: 10 - 4
Height: 0.760 in
Width: 0.390 in
Finish: Tinned