A/W HEX 10236BTU 115V 50/60HZ TYPE 12

Item #: 0121556

Cat #: 3374110

UPC: 639889852587

$ 4663.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Air/water heat exchangers, Wall-mounted, Water-carrying parts, copper/brass (Cu/CuZn), color: RAL 7035, supply includes: Fully wired ready for connection (plug-in terminal strip), Drilling template, Sealing and assembly parts, description: Output classes 375 to 5,000 W. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.

Overview

Air/water heat exchangers, Wall-mounted, Water-carrying parts, copper/brass (Cu/CuZn), color: RAL 7035, supply includes: Fully wired ready for connection (plug-in terminal strip), Drilling template, Sealing and assembly parts, description: Output classes 375 to 5,000 W. For use in tough environments. Convenient mounting options and flexible water connection options. Partial or full internal mounting possible.
Also known as: 639889852587, 3374110, RIT3374110

Specifications

No Specifications Available