Conduit Body Cover/Gasket, 1", Form 8, Steel

Item #: 0121524

Cat #: 380IG

UPC: 781381167949

$ 20.47 EA
Company wide:
0 in stock
Documents & Guides

Overview

Form 8

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167949, 380IG, APP380IG

Specifications

Material: Steel
Hub Diameter: 1 in
Material: Steel
Hub Diameter: 1 in