Inverter, 550W 120/277V, Surface Mount, for Fluor., Incand., and LED

Item #: 0121516

Cat #: IIS-550-I

UPC:

Company wide:
0 in stock
Documents & Guides
Inverter, 550 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent, Incandescent, and LED

Overview

Inverter, 550 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent, Incandescent, and LED
Also known as: IIS-550-I, IOTIIS550I

Specifications

Volts AC: 120, 277
Light Technology: LED, Fluorescent, Incandescent
Wattage: 550
Volts AC: 120, 277
Wattage: 550
Light Technology: LED, Fluorescent, Incandescent