Threaded Conduit Nipple, 1-1/2" x 3", Stainless Steel

Item #: 0121395

Cat #: S41530CN00

UPC: 847656004422

$ 23.67 EA
Company wide:
12 in stock
Documents & Guides
Threaded Conduit Nipple, 1-1/2 Inch x 3 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 1-1/2 Inch x 3 Inch, Stainless Steel
Also known as: 847656004422, S41530CN00, CLBS41530CN00

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel
Length: 3 in
Diameter: 1 1/2 in
Length: 3 in
Material: Stainless Steel