ETN DT224NGKLC Quick Connect Safety

Item #: 0121384

Cat #: DT224NGKLC

UPC: 786685128641

$ 12669.21 EA
Company wide:
0 in stock
Documents & Guides
ETN DT224NGKLC Quick Connect

Overview

ETN DT224NGKLC Quick Connect
Also known as: 786685128641, DT224NGKLC, CUTDT224NGKLC

Specifications

Amps: 200
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1