CLB S62000LTV2 2" GRND HUB

Item #: 0121370

Cat #: S62000LTV2

UPC: 847656006259

$ 252.17 EA
Company wide:
0 in stock
Documents & Guides
CLB S62000LTV2 2" GRND HUB

Overview

CLB S62000LTV2 2" GRND HUB
Also known as: 847656006259, S62000LTV2, CLBS62000LTV2

Specifications

Hub Diameter: 2 in
Hub Diameter: 2 in