In-Sure® Push-In, 88 6-Port Stacked,Blue,1,000/Box

Item #: 0121367

Cat #: 30-188

UPC: 783250284962

Company wide:
0 in stock
Push-in 12awg 6-port, 1000 BxIdeal, Wire Connector, In-sure, Push-in, Size: 0.607 In Length X 0.603 In Widthx 0.729 In Height, Wire Size: #12 Awg - #20 Awg Solid, #14 Awg - #16 Awg (19 Strand Or Less) #18 Awg (7 Strand Or Less) Stranded, #12 Awg - #14 Awg (19 Strand Or Less) #16 Awg (26 Strand Or Less) 318 Awg (16 Strand Or Less) Stranded (tin Bonded), Connection: 6 Stacked Ports, Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated; Wire Type: Solid, Stranded, Stranded (tin Bonded); Model: 88 *** Discontinued ***

Overview

Push-in 12awg 6-port, 1000 BxIdeal, Wire Connector, In-sure, Push-in, Size: 0.607 In Length X 0.603 In Widthx 0.729 In Height, Wire Size: #12 Awg - #20 Awg Solid, #14 Awg - #16 Awg (19 Strand Or Less) #18 Awg (7 Strand Or Less) Stranded, #12 Awg - #14 Awg (19 Strand Or Less) #16 Awg (26 Strand Or Less) 318 Awg (16 Strand Or Less) Stranded (tin Bonded), Connection: 6 Stacked Ports, Color: Blue, Voltage Rating: 600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 Deg C Shell Rated; Wire Type: Solid, Stranded, Stranded (tin Bonded); Model: 88 *** Discontinued ***
Also known as: 783250284962, 30-188, IDE30188

Specifications

Color: Blue
Standards: California Proposition 65
Color: Blue
Standards: California Proposition 65