PATH & SPREAD 1-LT 12V

Item #: 0121353

Cat #: 15438OB

UPC: 783927143790

Company wide:
0 in stock
Documents & Guides
KIC 15438OB PATH & SPREAD 1-LT 12V

Overview

KIC 15438OB PATH & SPREAD 1-LT 12V
Also known as: 783927143790, 15438OB, KIC15438OB

Specifications

Material: Brass
Wattage: 18.500
Material: Brass
Wattage: 18.500