10 lbs. Cable Tie Mount, Magnetic Cable Clamp

Item #: 0121286

Cat #: RM110WT

UPC: 625912811003

$ 49.69 EA
Company wide:
4 in stock
Documents & Guides
Magnetic Cable Clamp. Color: White. Magnetic Strength: 10 lbs, Pack of 10

Overview

Magnetic Cable Clamp. Color: White. Magnetic Strength: 10 lbs, Pack of 10
Also known as: 625912811003, RM110WT, RAKRM110WT

Specifications

Weight Capacity: 10 lbs
Color: White
Mounting: Magnet
Weight Capacity: 10 lbs
Mounting: Magnet
Color: White