ETN FAZ-B63/3 UL 1077 Industrial Mi

Item #: 0121279

Cat #: FAZ-B63/3

UPC:

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
CH FAZ-B63/3 3P 63A B CURVE

Overview

CH FAZ-B63/3 3P 63A B CURVE
Also known as: FAZ-B63/3, CUTFAZB633

Specifications

Poles: 3
Amps: 63
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 277, 480Y
Type: Trip Curve B