1500W Overhead Heater

Item #: 0121231

Cat #: RSH1215

UPC: 093319209837

Company wide:
0 in stock
Documents & Guides
Overhead Infrared Heater, 120V, 750W/1500W, Cord: 6', Build in Thermostat, Color: Includes: Bracket

Overview

Overhead Infrared Heater, 120V, 750W/1500W, Cord: 6', Build in Thermostat, Color: Includes: Bracket

The RSH1215 1500W Infrared quartz heater has the ability to transfer heat to a person or object without heating the surrounding air. The RSH1215 is commonly used for indoor or outdoor covered spaces spot heating. Perfect for garages, covered patios, or workshops. The universal wall and ceiling mounting bracket is easy to install and angle is adjustable to suit your needs. Infrared quartz heating tube. 6 foot cord 120V grounded plug. Adjustable thermostat. For dry locations only. Overheat Protection. Durable extruded aluminum housing. Wall or ceiling mount bracket included. 1-year limited warranty.

Also known as: 093319209837, RSH1215, KNGRSH1215

Specifications

Wattage: 1500
Volts AC: 120
Wattage: 1500
Volts AC: 120