4000W Portable Unit Heater

Item #: 0121227

Cat #: PGH2440TB

UPC: 093319209981

$ 307.90 EA
Company wide:
54 in stock
Portable Unit Heater, 240V/208V/4000W, Cord: 6' with 20A Cord End, Built in Thermostat, Color: Grey and Black, Includes: Bracket.

Overview

Portable Unit Heater, 240V/208V/4000W, Cord: 6' with 20A Cord End, Built in Thermostat, Color: Grey and Black, Includes: Bracket.

The PGH Series is a rugged 4000W portable heater designed to provide a high capacity heating source at an affordable price. Perfectly suited for workshops, garages or construction sites. Easily set the desired temperature with the in-built mechanical thermostat. Offering a SureStop™ high temperature-limit, with auto-reset providing protection from overheating. Includes 6 Foot Cord with 20A – 240V Plug. Economical 4000W Portable Heating. Built-in thermostat. Durable Scratch and Rust Resistant Finish. Built-In Fan Delay To Dissipate Heat. SureStop™ Limit Protection. 6 Foot with 20A-240V Plug. Carrying handle with built-in cord storage. Universal Wall/Ceiling Bracket Included. 1-year warranty.

Also known as: 093319209981, PGH2440TB, KNGPGH2440TB

Specifications

Color: Black/Gray
Volts AC: 240
Wattage: 4000
Color: Black/Gray
Wattage: 4000
Volts AC: 240