1500W Portable Fan Forced Heater

Item #: 0121225

Cat #: PUH1215T

UPC: 093319209820

$ 101.05 EA
Company wide:
103 in stock
Documents & Guides
Portable Fan Forced Heater, 120V 750W/1500W, 216 CFM Fan, Cord: 6', Build in Thermostat, Color: Grey and Black

Overview

Portable Fan Forced Heater, 120V 750W/1500W, 216 CFM Fan, Cord: 6', Build in Thermostat, Color: Grey and Black

The PUH1215T personal utility heater is designed to provide a back-up heating source at an affordable price. The convenient 6 foot cord allows greater mobility to areas needing heat. Easily set the desired temperature with the built-in thermostat. The auto-reset high-limit temperature control provides overheat protection. Standard color: grey body, black grill and handle. Built-In Thermostat To Control Comfort. Dual On/Off Switches (750W Each). 6 Foot Cord With Plug - 120V. Ceramic Heating Elements Means Lower Running Temperatures. Rugged Metal Case For Durability. Comfort Grip Handle. Lighted ON/OFF Power Indicator. Permanently Lubricated Motor. 1-year warranty.

Also known as: 093319209820, PUH1215T, KNGPUH1215T

Specifications

Color: Black/Gray
Wattage: 750, 1500
Volts AC: 120
CFM: 216
Color: Black/Gray
Volts AC: 120
Wattage: 750, 1500
CFM: 216