1500W Portable Fan Forced Heater

Item #: 0121224

Cat #: PSH1215T

UPC: 093319206348

$ 193.55 EA
Company wide:
33 in stock
Documents & Guides
Portable Fan Forced Heater, 120V 1500W, 216 CFM Fan, Cord: 6', Built in Thermostat, Color: Yellow and Black ***Seasonal Item Only - Vendor Is Out of Stock until September***

Overview

Portable Fan Forced Heater, 120V 1500W, 216 CFM Fan, Cord: 6', Built in Thermostat, Color: Yellow and Black ***Seasonal Item Only - Vendor Is Out of Stock until September***

Now with a high mass Spiral Finned Heating Element! The PSH1215T is a rugged portable heater designed to provide supplemental heat at an affordable price. Perfectly suited for personal use applications and small workshops/worksites. The convenient 6 foot cord allows greater mobility to areas needing heat. Easily set the desired temperature with the built-in thermostat. Sure stop high-limit temperature control provides overheat protection. Standard color: yellow body, black grill and handle. IMPROVED! Spiral Finned Heating Element For Heat Transfer. Built-in thermostat. On/Off switch. Adjustable tilt control. 6 Foot Cord with 120V - 15 Amp plug. Auto-Reset safety limit. Power indicator light. Permanently lubricated motor. Durable scratch and rust resistant finish. 1-year warranty.

Also known as: 093319206348, PSH1215T, KNGPSH1215T, Heater

Specifications

Wattage: 1500
Volts AC: 120
Color: Black/Yellow
CFM: 216
Wattage: 1500
Color: Black/Yellow
Volts AC: 120
CFM: 216