4000W Portable Unit Heater

Item #: 0121223

Cat #: PSH2440TB

UPC: 093319206379

$ 199.99 EA
Company wide:
17 in stock
Portable Unit Heater, 240V/4000W, 300 CFM Fan, Cord: 6', Build in Thermostat, Color: Yellow and Black, Bracket Included

Overview

Portable Unit Heater, 240V/4000W, 300 CFM Fan, Cord: 6', Build in Thermostat, Color: Yellow and Black, Bracket Included

The PSH Yellow Jacket Junior is a 4000W high power portable heater designed to provide a back-up heating source at an affordable price. Perfectly suited for the workshop, garage or construction sites. The convenient 6 foot cord allows greater mobility to areas needing heating, while the handle serves as a reel for the cord when not in use. Easily set the desired temperature with the built-in thermostat. Sure stop high-limit temperature control with manual reset provides overheat protection. With a 300 CFM fan, heat is dispersed efficiently. 4000W High Capacity Portable Heating. Unique Style Stands Out Above The Rest. Built-in thermostat. Durable Scratch and Rust Resistant Finish. Manual-Reset Safety Limit. 6 Foot with 20A-240V Plug. Carrying handle with built-in cord storage. Universal Wall/Ceiling Bracket Included. 1-year warranty.

Also known as: 093319206379, PSH2440TB, KNGPSH2440TB

Specifications

CFM: 300
Color: Black/Yellow
Volts AC: 240
Wattage: 4000
CFM: 300
Volts AC: 240
Color: Black/Yellow
Wattage: 4000