4 inch Raintight Ins Compression Connector

Item #: 0121191

Cat #: 7400GSRT

UPC: 687855876693

$ 105.30 EA
Company wide:
7 in stock
Documents & Guides
EMT Gland Compression Connector, 4 inch Raintight, Insulated Throat, Material: Steel

Overview

EMT Gland Compression Connector, 4 inch Raintight, Insulated Throat, Material: Steel

Appleton™ and O-Z/Gedney™ offer ETP™ raintight 7000GSR Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures in wet conditions. The 7000GSR Series have a male NPS threaded hub and are available with or without an insulated throat.

Also known as: 687855876693, 7400GSRT, 4ESIRTCN

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in