Compression Coupling, Diameter 4", Raintight, Steel/Zinc

Item #: 0121186

Cat #: 6400GSR

UPC: 687855876839

$ 86.11 EA
Company wide:
46 in stock
Documents & Guides
Compression Coupling, Diameter 4 Inch, Raintight, Concrete-Tight Steel With Zinc Finish, For Use With EMT Conduit

Overview

Compression Coupling, Diameter 4 Inch, Raintight, Concrete-Tight Steel With Zinc Finish, For Use With EMT Conduit

Appleton and O-Z/Gedney offer ETP raintight 6000GSR Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together in wet locations.

Also known as: 687855876839, 6400GSR, 4ESRTCP

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 4 in
Insulation: Non-Insulated