Compression Connector, 4" Diameter, Raintight, Steel/Zinc

Item #: 0121180

Cat #: 7400GSR

UPC: 687855876815

$ 68.29 EA
Company wide:
32 in stock
Documents & Guides
Compression Connector, 4 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Overview

Compression Connector, 4 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit

Appleton and O-Z/Gedney offer ETP raintight 7000GSR Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures in wet conditions. The 7000GSR Series have a male NPS threaded hub and are available with or without an insulated throat.

Also known as: 687855876815, 7400GSR, 4ESRTCN

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 4 in
Insulation: Non-Insulated